Motion
29550
Reduced Shank Drill Bit - 33/64 in, High Speed Steel Material, Gold & Black Oxide Finish, 1/2 in Shank Dia., 6 in OAL
Mi Item #02434999
MFR #29550
Price$30.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 33/64 in, High Speed Steel Material, Gold & Black Oxide Finish, 1/2 in Shank Dia., 6 in OAL
Mi Item #02434999
MFR #29550

Mfr description
29550 DRILL BIT 130-AG 33/64
  • Special hi-molybdenum tool steel
  • 135° split point for fast penetration and accurate starting without a center punch
  • Sizes larger than 1" diameter have 118° split point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.65/each

Specifications

Dimensions

  • Drill Bit Size
    33/64 in
  • Overall Length
    6 in
  • Shank Diameter
    1/2 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Gold & Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    Type 130-AG
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    050728295509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)