Motion
29610
Reduced Shank Drill Bit - 39/64 in, High Speed Steel Material, Gold & Black Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #02435005
MFR #29610
Your Price$33.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 39/64 in, High Speed Steel Material, Gold & Black Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #02435005
MFR #29610

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$33.95/each(List $56.03)

Overview

Mfr description
29610 DRILL BIT 130-AG 39/64
  • Special hi-molybdenum tool steel
  • 135° split point for fast penetration and accurate starting without a center punch
  • Sizes larger than 1" diameter have 118° split point
  • Precision ground point, flutes, body, clearance and drill diameter for the ultimate in accuracy and performance
  • Body and clearance are gold surfaced treated for maximum lubricity
  • Maximum drill depth: 3-1/4"
  • Overall length: 6"

Specifications

  • Drill Bit Size
    39/64 in
  • Material
    High Speed Steel
  • Finish Coating
    Gold & Black Oxide
  • Shank Diameter
    1/2 in
  • Point Angle
    135 °
  • Overall Length
    6 in
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Point Type
    Split Point
  • Double Margin
    No
  • Series
    Type 130-AG
  • UPC_NO
    050728296100
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text