Motion
29890
Reduced Shank Drill Bit - 1/2 in, Special Hi-Molybdenum Tool Steel Material, Stainless Steel Finish, 1-3/32 in Shank Dia., 6 in OAL
MI ITEM #02435033
MFR #29890
Price$175.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 1/2 in, Special Hi-Molybdenum Tool Steel Material, Stainless Steel Finish, 1-3/32 in Shank Dia., 6 in OAL
MI ITEM #02435033
MFR #29890

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.19/each

Specifications

Dimensions

  • Drill Bit Size
    1/2 in
  • Flute Length
    3-1/4 in
  • Overall Length
    6 in
  • Shank Diameter
    1-3/32 in

Details

  • Finish Coating
    Stainless Steel
  • Material
    Special Hi-Molybdenum Tool Steel
  • Point Angle
    135 °
  • UPC_NO
    050728298906

Overview

Mfr description
29890 DRILL BIT 130-AG 1-3/32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought