Motion
40490
Jobber Length Drill Bit - Type 190-GF Series, 1/16 in, 7/8 in Flute, 135 ° Point Angle, 1-7/8 in OAL
MI ITEM #02435707
MFR #40490
Your Price$1.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - Type 190-GF Series, 1/16 in, 7/8 in Flute, 135 ° Point Angle, 1-7/8 in OAL
MI ITEM #02435707
MFR #40490

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.74/each(List $1.82)

Overview

Mfr description
40490 DRILL BIT 190-GF 1/16

Specifications

  • Drill Bit Size
  • Flute Length
  • Finish Coating
    Gold Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    1/16 in
  • Series
    Type 190-GF
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text