Motion
40562
Jobber Length Drill Bit - Type 190-GF Series, 13/64 in, 2-7/16 in Flute, 135 ° Point Angle, 3-5/8 in OAL
Mi Item #02435716
MFR #40562
Price$3.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - Type 190-GF Series, 13/64 in, 2-7/16 in Flute, 135 ° Point Angle, 3-5/8 in OAL
Mi Item #02435716
MFR #40562

Mfr description
40562 DRILL BIT 190-GF 13/64
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.20/each

Specifications

Dimensions

  • Drill Bit Size  
    13/64 in
  • Flute Length  
    2-7/16 in
  • Overall Length  
    3-5/8 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Gold Oxide
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    Type 190-GF
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)