Motion
40574
Jobber Length Drill Bit - Type 190-GF Series, 5/16 in, 3-3/16 in Flute, 135 ° Point Angle, 4-1/2 in OAL
Mi Item #02435723
MFR #40574
Price$5.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - Type 190-GF Series, 5/16 in, 3-3/16 in Flute, 135 ° Point Angle, 4-1/2 in OAL
Mi Item #02435723
MFR #40574

Mfr description
40574 DRILL BIT 190-GF 5/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.69/each

Specifications

Dimensions

  • Drill Bit Size  
    5/16 in
  • Flute Length  
    3-3/16 in
  • Overall Length  
    4-1/2 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Gold Oxide
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    Type 190-GF
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)