Motion
40602
Jobber Length Drill Bit - Type 190-GF Series, 1/2 in, 4-1/2 in Flute, 135 ° Point Angle, 6 in OAL
MI ITEM #02435735
MFR #40602
Your Price$12.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - Type 190-GF Series, 1/2 in, 4-1/2 in Flute, 135 ° Point Angle, 6 in OAL
MI ITEM #02435735
MFR #40602

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.49/each(List $18.24)

Overview

Mfr description
40602 DRILL BIT 190-GF 1/2

Specifications

  • Drill Bit Size
  • Flute Length
  • Finish Coating
    Gold Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Series
    Type 190-GF
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text