Motion
43450
Jobber Length Drill Bit Set - Type 100 Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 118 ° Point Angle, 15 Pieces
MI ITEM #02435803
MFR #43450
List Price$92.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - Type 100 Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 118 ° Point Angle, 15 Pieces
MI ITEM #02435803
MFR #43450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.77/each for your price

Overview

Mfr description
43450 DRILL BIT 100 J-15

Specifications

  • Smallest Drill Bit Size
    1/16 in
  • Largest Drill Bit Size
    1/2 in
  • Increments
    1/32 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Pieces
    15
  • Coolant Delivery
    External
  • Shank Type
    Plain Round
  • Flute Length
    1-1/4 in, 1-5/8 in, 2 in, 2-1/2 in, 2-15/16 in, 2-3/4 in, 2-5/16 in, 3-3/16 in, 3-5/8 in, 3-7/16 in, 3-7/8 in, 4-1/16 in, 4-1/2 in, 4-5/16 in, 7/8 in
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Overall Length
    1-7/8 in, 2-1/4 in, 2-3/4 in, 3-1/2 in, 3-1/8 in, 3-3/4 in, 4 in, 4-1/2 in, 4-1/4 in, 4-3/4 in, 5 in, 5-1/2 in, 5-1/4 in, 5-3/4 in, 6 in
  • Drill Bit Size
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in
  • UPC_NO
    050728434502
  • Series
    Type 100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text