Motion
43620
43620 DRILL BIT 120 Q-29
Mi Item #02435814
MFR #43620
Price$204.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
43620 DRILL BIT 120 Q-29
Mi Item #02435814
MFR #43620

Mfr description
43620 DRILL BIT 120 Q-29
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.22/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in to 1/2 in
  • Increments
    0.0156 in, 0.39 mm
  • Largest Drill Bit Size
    0.5000 in
  • Length Type
    Shorter than Jobber
  • Shank Diameter
    0.2500 in
  • Smallest Drill Bit Size
    0.0625 in

Details

  • Bit Type
    Twist
  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    HSS
  • Finish Coating
    Black Oxide
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Material Grade
    HSS
  • Number Of Flutes
    2
  • Number Of Pieces
    29
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    118 °Point
  • Series
    Type 120
  • Shank Type
    Hex
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)