Motion
44110
Jobber Length Drill Bit Set - Type 190-AG Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/4 in Largest Drill Bit Size, 135 ° Point Angle, 13 Pieces
Mi Item #02435844
MFR #44110
Price$43.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - Type 190-AG Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/4 in Largest Drill Bit Size, 135 ° Point Angle, 13 Pieces
Mi Item #02435844
MFR #44110

Mfr description
44110 DRILL BIT 190-AG SP-13
  • Special Hi-Molybdenum Tool Steel
  • 135° split point for fast penetration and accurate starting without a center punch
  • Precision ground point, flutes, body, clearance and drill diameter for the ultimate in accuracy and performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.89/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Flute Length
    1 in, 1-1/2 in, 1-1/4 in, 1-3/4 in, 1-5/8 in, 2 in, 2-1/2 in, 2-1/8 in, 2-3/4 in, 2-5/16 in, 2-5/8 in, 2-7/16 in, 7/8 in
  • Increments
    1/64 in
  • Largest Drill Bit Size
    1/4 in
  • Overall Length
    1-7/8 in, 2 in, 2-1/4 in, 2-3/4 in, 2-5/8 in, 2-7/8 in, 3-1/2 in, 3-1/4 in, 3-1/8 in, 3-3/4 in, 3-5/8 in, 3-7/8 in, 4 in
  • Shank Diameter
    1/16 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Smallest Drill Bit Size
    1/16 in

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Gold & Black Oxide
  • Material
    High Speed Steel
  • Number Of Pieces
    13
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    Type 190-AG
  • Shank Type
    Plain Round
  • Specification
    NAS 907B
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • UPC_NO
    050728441104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)