Motion
44130
Jobber Length Drill Bit Set - Type 190-AG Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 3/8 in Largest Drill Bit Size, 135 ° Point Angle, 21 Pieces
MI ITEM #02435846
MFR #44130
Your Price$101.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - Type 190-AG Series, High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 3/8 in Largest Drill Bit Size, 135 ° Point Angle, 21 Pieces
MI ITEM #02435846
MFR #44130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$101.20/each(List $116.38)

Overview

Mfr description
44130 DRILL BIT 190-AG SP-21
  • Special hi-molybdenum tool steel
  • 135° split point for fast penetration and accurate starting without a center punch
  • Precision ground point, flutes, body, clearance and drill diameter for the ultimate in accuracy and performance
  • Body and clearance are gold surfaced treated for maximum lubricity

Specifications

  • Smallest Drill Bit Size
    1/16 in
  • Largest Drill Bit Size
    3/8 in
  • Increments
    1/64 in
  • Material
    High Speed Steel
  • Finish Coating
    Gold & Black Oxide
  • Number Of Pieces
    21
  • Coolant Delivery
    External
  • Shank Type
    Plain Round
  • Flute Length
    1-1/4 in, 1-3/4 in, 1-5/8 in, 2 in, 2-1/8 in, 2-5/8 in, 2-7/16 in, 2-7/8 in, 3-1/16 in, 3-7/16 in, 1 in, 1-1/2 in, 2-1/2 in, 2-15/16 in, 2-3/4 in, 2-5/16 in, 3-1/2 in, 3-3/16 in, 3-5/16 in, 3-5/8 in, 7/8 in
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Overall Length
    2 in, 2-1/4 in, 2-5/8 in, 2-7/8 in, 3-3/4 in, 3-5/8 in, 4-1/4 in, 4-3/8 in, 1-7/8 in, 2-3/4 in, 3-1/2 in, 3-1/4 in, 3-1/8 in, 3-7/8 in, 4 in, 4-1/2 in, 4-1/8 in, 4-3/4 in, 4-5/8 in, 4-7/8 in, 5 in
  • Drill Bit Size
    1/16 in, 1/8 in, 13/64 in, 15/64 in, 19/64 in, 3/16 in, 3/32 in, 5/64 in, 7/64 in, 9/32 in, 1/4 in, 11/32 in, 11/64 in, 17/64 in, 21/64 in, 23/64 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 9/64 in
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    1/16 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 21/64 in, 23/64 in, 3/8 in, 5/16 in, 5/64 in, 9/32 in, 9/64 in, 1/4 in, 19/64 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 7/64 in
  • Specification
    NAS 907B
  • UPC_NO
    050728441302
  • Series
    Type 190-AG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text