Motion
49120
Jobber Length Drill Bit - Type 170-AG Series, 2.5 mm, High Speed Steel Material, 1-3/8 in Flute, 135 ° Point Angle, 2-23/64 in OAL
MI ITEM #02436151
MFR #49120
Price$1.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - Type 170-AG Series, 2.5 mm, High Speed Steel Material, 1-3/8 in Flute, 135 ° Point Angle, 2-23/64 in OAL
MI ITEM #02436151
MFR #49120

Mfr description
49120 DRILL BIT 170-AG 2.5
  • Special hi-molybdenum tool steel
  • 135° split point for fast penetration and accurate starting without a center punch
  • Precision ground point, flutes, body, clearance and drill diameter for the ultimate in accuracy and performance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.74/each

Specifications

Dimensions

  • Drill Bit Size  
    2.5 mm
  • Flute Length  
    1-3/8 in
  • Overall Length  
    2-23/64 in
  • Shank Diameter
    2.5 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Gold & Black Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    Type 170-AG
  • Shank Type
    Plain Round
  • Specification
    NAS 907B
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)