Motion
49880
Jobber Length Drill Bit - Type 170-AG Series, 10.2 mm, High Speed Steel Material, 3-7/8 in Flute, 135 ° Point Angle, 5-15/64 in OAL
MI ITEM #02436227
MFR #49880
Your Price$10.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - Type 170-AG Series, 10.2 mm, High Speed Steel Material, 3-7/8 in Flute, 135 ° Point Angle, 5-15/64 in OAL
MI ITEM #02436227
MFR #49880

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.67/each(List $14.73)

Overview

Mfr description
49880 DRILL BIT 170-AG 10.2
  • Special hi-molybdenum tool steel
  • 135° split point for fast penetration and accurate starting without a center punch
  • Precision ground point, flutes, body, clearance and drill diameter for the ultimate in accuracy and performance
  • Body and clearance are gold surfaced treated for maximum lubricity

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Gold & Black Oxide
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    10.2 mm
  • Series
    Type 170-AG
  • Specification
    NAS 907B
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text