Overview
Mfr description
54790 TAP 741 0X80
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferTaper
- Number Of Flutes
- Thread Size#0 – 80
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Series741
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data