Overview
Mfr description
54810 TAP 741 1X72
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferTaper
- Number Of Flutes
- Thread Size#1 – 72
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Series741
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data