Motion
54880
Hand Tap - 721 Series, Carbon Steel Material, Uncoated Finish, 3 Flutes, #1 – 72 Thread Size, UNF, Right Hand Direction
MI ITEM #02436489
MFR #54880
Price$6.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 721 Series, Carbon Steel Material, Uncoated Finish, 3 Flutes, #1 – 72 Thread Size, UNF, Right Hand Direction
MI ITEM #02436489
MFR #54880

Mfr description
54880 TAP 721 1X72
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.79/each

Specifications

Dimensions

  • Thread Size
    #1 – 72

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Number Of Flutes  
    3
  • Series
    721
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)