Motion
54900
Hand Tap - 721 Series, Carbon Steel Material, Uncoated Finish, 3 Flutes, #2 – 64 Thread Size, UNF, Right Hand Direction
Mi Item #02436491
MFR #54900
Price$6.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 721 Series, Carbon Steel Material, Uncoated Finish, 3 Flutes, #2 – 64 Thread Size, UNF, Right Hand Direction
Mi Item #02436491
MFR #54900

Mfr description
54900 TAP 721 2X64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.44/each

Specifications

Dimensions

  • Thread Size
    #2 – 64

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Number Of Flutes  
    3
  • Series
    721
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)