Overview
Mfr description
55050 TAP 720 5/16X18
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferPlug
- Number Of Flutes
- Thread Size5/16 – 18
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- Series720
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data