Overview
Mfr description
55070 TAP 720 3/8X16
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferPlug
- Number Of Flutes
- Thread Size3/8 – 16
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- Series720
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data