Overview
Mfr description
55081 TAP 23 7/8-14
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size7/8 – 14
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Series23
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data