Overview
Mfr description
55130 TAP 720 9/16X12
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferPlug
- Number Of Flutes
- Thread Size9/16 – 12
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- Series720
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data