Overview
Mfr description
55161 TAP 23 1 3/8-6
Specifications
- MaterialHigh Speed Steel
- Finish CoatingUncoated
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1-3/8 – 6
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- Series23
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data