Overview
Mfr description
55210 TAP 720 1X14
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferPlug
- Number Of Flutes
- Thread Size1 – 14
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNS
- Series720
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data