Motion
55250
Hand Tap - 740 Series, Carbon Steel Material, Uncoated Finish, 3 Flutes, 3/16 – 24 Thread Size, UNS, Right Hand Direction
Mi Item #02436611
MFR #55250
Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 740 Series, Carbon Steel Material, Uncoated Finish, 3 Flutes, 3/16 – 24 Thread Size, UNS, Right Hand Direction
Mi Item #02436611
MFR #55250

Mfr description
55250 TAP 740 3/16X24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.64/each

Specifications

Dimensions

  • Thread Size
    3/16 – 24

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Number Of Flutes  
    3
  • Series
    740
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)