Motion
55287
Hand Tap - 740 Series, Carbon Steel Material, Uncoated Finish, 1/4 – 28 Thread Size, UNF, Right Hand Direction
MI ITEM #02436618
MFR #55287
List Price$4.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 740 Series, Carbon Steel Material, Uncoated Finish, 1/4 – 28 Thread Size, UNF, Right Hand Direction
MI ITEM #02436618
MFR #55287

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.52/each for your price

Overview

Mfr description
55287 TAP 740 1/4X28

Specifications

  • Material
    Carbon Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Taper
  • Thread Size
    1/4 – 28
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Series
    740

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text