Overview
Mfr description
55340 TAP 740 7/16X20
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferTaper
- Number Of Flutes
- Thread Size7/16 – 20
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Series740
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data