Overview
Mfr description
55420 TAP 740 7/8X14
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferTaper
- Number Of Flutes
- Thread Size7/8 – 14
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Series740
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data