Overview
Mfr description
55500 TAP 760 3/16X24
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferBottoming
- Number Of Flutes
- Thread Size3/16 – 24
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNS
- Series760
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data