Overview
Mfr description
55630 TAP 760 9/16X18
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferBottoming
- Number Of Flutes
- Thread Size9/16 – 18
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Series760
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data