Motion
55740
Hand Tap - 720 Series, Carbon Steel Material, Uncoated Finish, 4 Flutes, 11/16 – 16 Thread Size, Right Hand Direction
Mi Item #02436683
MFR #55740
Price$16.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 720 Series, Carbon Steel Material, Uncoated Finish, 4 Flutes, 11/16 – 16 Thread Size, Right Hand Direction
Mi Item #02436683
MFR #55740

Mfr description
55740 TAP 720 11/16X16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.34/each

Specifications

Dimensions

  • Thread Size
    11/16 – 16

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Number Of Flutes  
    4
  • Series
    720
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)