Overview
Mfr description
55800 TAP 721 6X48
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferPlug
- Number Of Flutes
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNS
- Series721
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data