Motion
55870
Hand Tap - 721 Series, Carbon Steel Material, Uncoated Finish, 3 Flutes, #12 – 28 Thread Size, UNF, Right Hand Direction
MI ITEM #02436708
MFR #55870
List Price$3.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 721 Series, Carbon Steel Material, Uncoated Finish, 3 Flutes, #12 – 28 Thread Size, UNF, Right Hand Direction
MI ITEM #02436708
MFR #55870

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.74/each for your price

Overview

Mfr description
55870 TAP 721 12X28

Specifications

  • Material
    Carbon Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Number Of Flutes
  • Thread Size
    #12 – 28
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Series
    721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text