Motion
55890
Hand Tap - 720 Series, Carbon Steel Material, Uncoated Finish, 4 Flutes, 3/4 – 16 Thread Size, UNF, Right Hand Direction
MI ITEM #02436712
MFR #55890
Your Price$14.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 720 Series, Carbon Steel Material, Uncoated Finish, 4 Flutes, 3/4 – 16 Thread Size, UNF, Right Hand Direction
MI ITEM #02436712
MFR #55890

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.42/each(List $16.59)

Overview

Mfr description
55890 TAP 720 3/4X16

Specifications

  • Material
    Carbon Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Number Of Flutes
  • Thread Size
    3/4 – 16
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Series
    720

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text