Overview
Mfr description
55900 TAP 741 4X36
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferTaper
- Number Of Flutes
- Thread Size#4 – 36
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNS
- Series741
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data