Overview
Mfr description
55930 TAP 741 6X32
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferTaper
- Number Of Flutes
- Thread Size#6 – 32
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- Series741
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data