Overview
Mfr description
55980 TAP 741 8X40
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferTaper
- Number Of Flutes
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNS
- Series741
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data