Overview
Mfr description
56030 TAP 741 14X20
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferTaper
- Number Of Flutes
- Thread Size#14 – 20
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNS
- Series741
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data