Overview
Mfr description
56040 TAP 760 5/8X18
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferBottoming
- Number Of Flutes
- Thread Size5/8 – 18
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNF
- Series760
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data