Overview
Mfr description
56050 TAP 760 11/16X11
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferBottoming
- Number Of Flutes
- Thread Size11/16 – 11
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNS
- Series760
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data