Overview
Mfr description
56120 TAP 761 5X40
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferBottoming
- Number Of Flutes
- Thread Size#5 – 40
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNC
- Series761
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data