Overview
Mfr description
56150 TAP 761 6X48
Specifications
- MaterialCarbon Steel
- Finish CoatingUncoated
- ChamferBottoming
- Number Of Flutes
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNS
- Series761
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data