Overview
Mfr description
56910 TAP 410 1/8
Specifications
- Finish CoatingUncoated
- MaterialCarbon Steel
- Tap TypeStraight Flute
- Number Of Flutes4
- Interrupted ThreadNot Interrupted
- Shank Diameter5/16 in
- Series410
- Thread Size1/8 – 27
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data