Overview
Mfr description
56920 TAP 410 1/4
Specifications
- Finish CoatingUncoated
- MaterialCarbon Steel
- Tap TypeStraight Flute
- Number Of Flutes4
- Interrupted ThreadNot Interrupted
- Shank Diameter7/16 in
- Series410
- Thread Size1/4 – 18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data