Overview
Mfr description
56930 TAP 410 3/8
Specifications
- Finish CoatingUncoated
- MaterialCarbon Steel
- Tap TypeStraight Flute
- Number Of Flutes4
- Interrupted ThreadNot Interrupted
- Shank Diameter1/2 in
- Series410
- Thread Size3/8 – 18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data