Overview
Mfr description
56950 TAP 410 3/4
Specifications
- Finish CoatingUncoated
- MaterialCarbon Steel
- Tap TypeStraight Flute
- Number Of Flutes4
- Interrupted ThreadNot Interrupted
- Shank Diameter5/8 in
- Series410
- Thread Size3/4 – 14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data