Overview
Mfr description
56960 TAP 410 1 INCH
Specifications
- Finish CoatingUncoated
- MaterialCarbon Steel
- Tap TypeStraight Flute
- Number Of Flutes5
- Interrupted ThreadNot Interrupted
- Shank Diameter13/16 in
- Series410
- Thread Size1 – 11-1/2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data