Motion
DWT64009
Pipe Tap - 410 Series, Carbon Steel Material, Uncoated Finish/Coating, 5 Flutes, 1-1/4 – 11-1/2 Thread Size
MI ITEM #02436824
MFR #DWT64009
Your Price$69.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 410 Series, Carbon Steel Material, Uncoated Finish/Coating, 5 Flutes, 1-1/4 – 11-1/2 Thread Size
MI ITEM #02436824
MFR #DWT64009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.51/each(List $79.94)

Overview

Mfr description
56970 TAP 410 1-1/4

Specifications

  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Tap Type
    Straight Flute
  • Number Of Flutes
    5
  • Interrupted Thread
    Not Interrupted
  • Shank Diameter
    1 in
  • Series
    410
  • Thread Size
    1-1/4 – 11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text