Overview
Mfr description
56980 TAP 410 1-1/2
Specifications
- Finish CoatingUncoated
- MaterialCarbon Steel
- Tap TypeStraight Flute
- Number Of Flutes7
- Interrupted ThreadNot Interrupted
- Shank Diameter1-1/4 in
- Series410
- Thread Size1-1/2 – 11-1/2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data