Motion
56990
Pipe Tap - 410 Series, Carbon Steel Material, Uncoated Finish/Coating, 6 Flutes, 2 – 11-1/2 Thread Size
Mi Item #02436826
MFR #56990
Price$210.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 410 Series, Carbon Steel Material, Uncoated Finish/Coating, 6 Flutes, 2 – 11-1/2 Thread Size
Mi Item #02436826
MFR #56990

Mfr description
56990 TAP 410 2 INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.84/each

Specifications

Dimensions

  • Shank Diameter
    1-3/8 in
  • Thread Size
    2 – 11-1/2

Details

  • Finish Coating
    Uncoated
  • Interrupted Thread
    Not Interrupted
  • Material
    Carbon Steel
  • Number Of Flutes
    6
  • Series
    410
  • Tap Type
    Straight Flute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)