Motion
58660
Jobber Length Drill Bit Set - Type 170-AG Series, High Speed Steel Material, 1 mm Smallest Drill Bit Size, 13 mm Largest Drill Bit Size, 135 ° Point Angle, 25 Pieces
Mi Item #02436888
MFR #58660
Price$202.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - Type 170-AG Series, High Speed Steel Material, 1 mm Smallest Drill Bit Size, 13 mm Largest Drill Bit Size, 135 ° Point Angle, 25 Pieces
Mi Item #02436888
MFR #58660

Mfr description
58660 DRILL BIT 170-AG SP-25M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.75/each

Specifications

Dimensions

  • Drill Bit Size
    1 mm, 1.5 mm, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm
  • Flute Length
    1-3/8 in
  • Increments
    0.5 mm
  • Largest Drill Bit Size
    13 mm
  • Overall Length
    1-5/8 in, 1-7/8 in, 2 in, 2-23/64 in, 2-3/4 in, 2-7/8 in, 3-1/4 in, 3-3/4 in, 3-3/8 in, 3-5/8 in, 4 in, 4-1/2 in, 4-1/8 in, 4-3/4 in, 4-3/8 in, 4-7/8 in, 5 in, 5-1/2 in, 5-1/8 in, 5-15/64 in, 5-5/8 in, 5-7/8 in, 6 in
  • Shank Diameter
    1 mm, 1.5 mm, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm
  • Smallest Drill Bit Size
    1 mm

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Gold & Black Oxide
  • Material
    High Speed Steel
  • Number Of Pieces
    25
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    Type 170-AG
  • Shank Type
    Plain Round
  • Specification
    NAS 907B
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • UPC_NO
    050728586607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)